Encompass Group

eMax Gentle Therapeutic Support Surface 42x80x5.5


product price: $566.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

eMax Gentle, 42x80x5.5, Nylon Top Cover, Antimicrobial Protection, Multi-Layer Construction
The eMax portfolio of surfaces provides several surface options for users considered to be at risk of pressure ulcer development or under Stage I-III PI treatment. In collaboration with the deserved level of comfort required, each eMax surface supports compliance efforts without an accompanying powered pump system.
All eMax surfaces are available in widths up to 60" and lengths up to 96".
System Features
Firm side rails are designed to support patient or resident transport, facilitate ingress/egress, and to remind the patient or resident that he/she is near the edge of the surface.
Inverted seams and a unique, patent-pending, band design is intended to prevent infection and infestation, while the zipper & grommet-absent construction reinforces the integrity of the fire barrier
Nylon or Multi-way stretch covers available
Three-tiered, zoned construction of high-quality polyurethane to aid in pressure reduction and optimal performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.