Shop All Hospital Bed Accessories
Encompass Group
eMax Gentle Therapeutic Support Surface 35x80x5
Mfr # DIAGTL3580
Zoro # G7899014
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Encompass Group
- MFR # DIAGTL3580
- Zoro # G7899014
- Country of Origin United States
- Category Hospital Bed Accessories
Description
eMax Gentle, 35x80x5.5, Nylon Top Cover, Antimicrobial Protection, Multi-Layer Construction
The eMax portfolio of surfaces provides several surface options for users considered to be at risk of pressure ulcer development or under Stage I-III PI treatment. In collaboration with the deserved level of comfort required, each eMax surface supports compliance efforts without an accompanying powered pump system.
All eMax surfaces are available in widths up to 60" and lengths up to 96".
System Features
Firm side rails are designed to support patient or resident transport, facilitate ingress/egress, and to remind the patient or resident that he/she is near the edge of the surface.
Inverted seams and a unique, patent-pending, band design is intended to prevent infection and infestation, while the zipper & grommet-absent construction reinforces the integrity of the fire barrier
Nylon or Multi-way stretch covers available
Three-tiered, zoned construction of high-quality polyurethane to aid in pressure reduction and optimal performance
The eMax portfolio of surfaces provides several surface options for users considered to be at risk of pressure ulcer development or under Stage I-III PI treatment. In collaboration with the deserved level of comfort required, each eMax surface supports compliance efforts without an accompanying powered pump system.
All eMax surfaces are available in widths up to 60" and lengths up to 96".
System Features
Firm side rails are designed to support patient or resident transport, facilitate ingress/egress, and to remind the patient or resident that he/she is near the edge of the surface.
Inverted seams and a unique, patent-pending, band design is intended to prevent infection and infestation, while the zipper & grommet-absent construction reinforces the integrity of the fire barrier
Nylon or Multi-way stretch covers available
Three-tiered, zoned construction of high-quality polyurethane to aid in pressure reduction and optimal performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eye Dressing Pad, Sterile (020300)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Metal Case (224-U/FAO)
- DEWALT 2-Piece Cord Minder Bracket Set (41600)
- BAND-AID Antibiotic Adhesive Bandages, Assorted Sizes, PK20 (5570)
- INVACARE 4-Button Semi-Electric Hand Control Pendant (1115288)
- ANACOM MEDTEK BED CONTROL, 6 FUNCTION, 6 PIN MOD. CONNECTOR (R5915-087)
- PDD Joerns Ultra Care Bed Pendant (6LSRAT7)
- INVACARE Full Electric 6-Button Bed Pendant (1140813)
- DRIVE MEDICAL No Gap Half Length Side Bed Rails w/ Brown Vein Finish, 1 Pair (15201bv)
- ANACOM MEDTEK Pillow Speaker Series 7.1 Dukane 17 Pin Nurse Direct, No lights (B2700-087.1)
- VIVE HEALTH Compact Bed Rail (LVA2009SLV)
- Encompass Group Hospital Bed Accessories