Shop All LED Outdoor Lighting
Enbrighten
Seasons Cafe Lights, 24 ft., 12 Bulbs
Mfr # 37791
Zoro # G7358123
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 2200K
- Fixture Voltage 120V
- Watts 10W
- Mounting Hanging
- Fixture Length 24'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enbrighten
- MFR # 37791
- Zoro # G7358123
- UPC # 030878377911
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 24' |
Details
Color Temp. | 2200K |
Fixture Voltage | 120V |
Watts | 10W |
Mounting | Hanging |
Item | Seasons Cafe Lights,24 ft.,12 Bulbs |
Description
Seasons Cafe Lights,24 ft.,12 Bulbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Rechargeable battery compat. w/headlamps feat. HYBRID CONCEPT design (E99ACA)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 350 lm (LG4-NY)
- ENERGIZER Black Yes AA (ENYMHT61)
- BULBRITE LED Filament 5w Dimmable T8 Light Bulb Candelabra (E12) Base - 2100K (Amber Light), 450 Lumens, 4PK (862780)
- ENBRIGHTEN Cafe Lights, 48 ft., 24 Bulb (31664)
- ENBRIGHTEN Cafe Lights, 18 ft., 9 Bulb (33307)
- ENBRIGHTEN Cafe Lights, 24 ft., 12 Bulb (35629)
- ENBRIGHTEN Cafe Lights, 48 ft., 24 Bulb (35631)
- ENBRIGHTEN Seasons Cafe Lights, 48 ft., 24 Bulbs (37790)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (39511)
- MIRACLE LED Outdoor String Light Kit, Wide Angle, 4PK (607849)
- Enbrighten LED Outdoor Lighting