Shop All Clocks
En Route Travelware
En Route Travelware 161 2.5 x 2.5 in. Travel Alarm Clock with Light - Black
Mfr # 161
Zoro # G803690634
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand En Route Travelware
- MFR # 161
- Zoro # G803690634
- UPC # 676062001615
- Country of Origin China
- Category Clocks
Description
Travel Alarm Clock. Its EZ to read. EZ to set. EZ to see at night. Alarm sound starts low and gets louder to be sure you wake up. Push button light on front. Snooze button. Reflective hands on the clock make it EZ to read at night. In self containing cover and stand. The perfect little travel clock. Size 2.5 x 2.5 Weighs less than 3 oz. Takes 1 AAA battery not included.
Specifications- Color: Black
- Size: 2.5" x 2.5"
- Capacity: 3 oz
- Battery: 1 AAA Battery
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- OFFICESOURCE Tre Lite Collection Executive High Back Chair with Chrome Frame (60811AGR)
- DMI Sheepskin, 36inLx36inW, Gold, Sheepskin (559-8079-0000)
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Multicolored Christmas Garland (G60-120-35LM)
- EN ROUTE TRAVELWARE En Route Travelware 152 2.5 x 2.5 in. Leather Travel Alarm; Black - Small (152)
- QUICKWAY IMPORTS Vintage Roman Numerical Wall Clock with Black Metal Leaf Design Frame, for Dining, Living Room (QI004254)
- JENSEN Mood Lamp Digital Dual Alarm Clock Radio (JCR-360)
- HOLLAND BAR STOOL CO Grand Valley State University Double Neon 15" Clock (Clk15GVStUn)
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- WESTCLOX Westclox 461861 Ventura Wall Clock- Black (6286512)
- CHEF CRAFT Timer Digital White 2-1/2In (21239)
- En Route Travelware Clocks