En Route Travelware 151 Locking Luggage Belt with Built in Luggage Scale - Black
Mfr # 151
Zoro # G604060506
Product Information
- Brand En Route Travelware
- MFR # 151
- Zoro # G604060506
- UPC # 676062001516
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Luggage Belt has a built in luggage scale so you know before you get to the airline check in counter how much your bag weighs. Dont pay overweight charges and avoid the embarrassing opening of your bag in public. This luggage strap has a 3 dial combination lock and a digital scale built right in. Simply wrap around your suitcase, turn it on and hold suitcase by the strap. After 3 seconds youll know if you need reorganize to avoid airline overweight charges Strap is adjustable from 36 to 72 around to fit on most suitcases. Luggage straps reduce the pressure on the zippers of your suitcase and the lock acts as a deterrent to opening. TSA can enter bag by adjusting strap.
Features- Luggage Strap with Built-in Scale
- Avoid excess luggage weight charges
- Belts protect pressure against zippers
- Secure contents of bag
- Resettable Combination Lock
- Color: Black
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Westbrook Plus Mail Post - White (5830-W)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Townhouse THVKB001 Mailbox, 260 cu-in Capacity, Steel, Powder-Coated (THVKB001)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 4", Clear (R64)
- ZORO SELECT Wall File, 17-1/4 in. H, 12 in. W (45NG61)
- EN ROUTE TRAVELWARE En Route Travelware 143 70 in. International Flag Luggage Belt with Combo Lock - Yellow (143)
- K-CLIFFS K-Cliffs 600D Polyester Square Cargo Duffel Bag - 42 x 20 x 20 in. Black (LM178 Black)
- SINGING ROCK Singing Rock C0046BB70 Expedition Duffel 70L-4270 Ci Luggage (448631)
- MCKLEINUSA McKlein USA 19112 21 in. U Series Wellington Leather Two-tone Dual-Compartment Laptop & Tablet Carry-All Duffel Bag; Black (19112)
- PERFECTLY PACKED Everest 24 in. Basic Duffel Gear Bag (PE22564)
- PROPAC DUFFLE, BLACK, UNPRINTED (D2006-BLACK)
- CLAIRE CHASE Messenger Bag, Rustic Brown (600004991830)
- En Route Travelware Suitcases & Luggage Bags