Shop All Thread Forming Taps
Emuge
Thread Forming Tap, M5-0.80, Modified Bottoming, TiN, 0 Flutes
Mfr # B59914000050
Zoro # G7466173
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Modified Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emuge
- MFR # B59914000050
- Zoro # G7466173
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Tap Size | M5 |
Overall Length | 70.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 15.00mm |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Details
Item | Thread Forming Tap |
Tap Chamfer | Modified Bottoming |
Tap Finish | TiN |
Number of Flutes | 0 |
Tap Style | Thread Forming |
Standards | DIN |
Tap Grouping | Tap |
Tap Material | High Speed Steel |
Number of Pieces | 1 |
Tap Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Thread Standard | Metric Coarse |
Description
Tap, Metric Coarse, Overall Length 70.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 15.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (1207000)
- MILWAUKEE TOOL M18 FUEL Rotary Hammer, Cordless, 1 in, 18V, Pistol-Grip, Tool-Only (2912-20)
- TIGER TOOL INTERNATIONAL SKT SET LEAF SPRING PIN (TG15111)
- TOUGHBUILT Work Belt (TB-CT-42)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110205)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- DRILLCO 8MM X 1.00, CARBON PLUG TAP - 2000C (20C080AP)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (1400144605)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, TiCN, 0 Flutes (2867208)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102808)
- WIDIA Thread Forming Tap, #10-32, Plug, TiN, 0 Flutes (19828)
- Emuge Thread Forming Taps