Shop All Thread Forming Taps
This Product is Discontinued
Emuge
Thread Forming Tap, M2-0.40, Modified Bottoming, TiN, 0 Flutes (Discontinued)
Mfr # B59914000020
Zoro # G7630901
This Product is Discontinued
Key Features
- Tap Thread Size M2-0.40
- Tap Chamfer Modified Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emuge
- MFR # B59914000020
- Zoro # G7630901
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M2-0.40 |
Thread Length | 7.00mm |
Tap Dimension Type | Metric |
Tap Size | M2 |
Shank Dia. | 2.80mm |
Overall Length | 45.00mm |
Pitch Diameter Limit | Not Rated |
Details
Item | Thread Forming Tap |
Tap Chamfer | Modified Bottoming |
Tap Finish | TiN |
Number of Flutes | 0 |
Tap Thread Type | Metric Coarse |
Tap Grouping | Tap |
Tap Material | High Speed Steel |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Standards | DIN |
Cutting Direction - Machining | Right Hand |
Thread Standard | Metric Coarse |
Number of Pieces | 1 |
Description
Tap, Metric Coarse, Overall Length 45.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.