Shop All Thread Forming Taps
Emuge
Thread Forming Tap, #8-32, Modified Bottoming, TiN, 0 Flutes
Mfr # BU5914105006
Zoro # G7498102
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Modified Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Thread Length 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emuge
- MFR # BU5914105006
- Zoro # G7498102
- Country of Origin Germany
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Thread Length | 13/32" |
Tap Size | #8 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.168" |
Overall Length | 63.00mm |
Tap Dimension Type | Inch |
Details
Item | Thread Forming Tap |
Tap Chamfer | Modified Bottoming |
Tap Finish | TiN |
Number of Flutes | 0 |
Number of Pieces | 1 |
Tap Grouping | Tap |
Thread Direction | Right Hand |
Standards | ANSI, DIN |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNC |
Description
Tap, UNC, Overall Length 63.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 18Mm Impact Socket (647165)
- MAYHEW SELECT Double Utility Bar, 14 in. L, Steel, Black (41300)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -7'9)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42530)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M8 x 1.25mm (301125-0080)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M6 x 1.0mm (301125-0060)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- OSG Thread Forming Tap, #6-32, Bottoming, Bright, 0 Flutes (1400110600)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- OSG Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes (1410104605)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- Emuge Taps