Shop All Straight Flute 3-Flute Taps
Emuge
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # C01094010276
Zoro # G0312201
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.00
- Shank Dia. 7.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emuge
- MFR # C01094010276
- Zoro # G0312201
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.00 |
Shank Dia. | 7.00mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 150.00mm |
Thread Length | 30.00mm |
Thread Size | M10x1 |
Size | M10 |
Pitch Diameter Limit | Not Rated |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Thread Type | Metric Fine |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | TiCN |
Tap Grouping | Tap |
Thread Direction | Right Hand |
Standards | DIN |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric Fine |
Number of Pieces | 1 |
Description
Tap, Thread Size M10x1, Metric Fine, Plug, Overall Length 150.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 30.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Box End Wrench, SAE, 9/16" Head Sz, 12 pt. (21050)
- FOWLER 2D Coaxial Indicator Set - Inch (527100250)
- MILWAUKEE TOOL 10 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4859)
- LEICA NA Automatic Level, Magnification 32X (NA532)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , #10-24 , Plug , Uncoated , 3 Flutes (3CPB)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326376)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1046100)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1002300)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (393)
- Emuge Taps