Shop All Straight Flute 3-Flute Taps
Emuge
Straight Flute Hand Tap, Modified Bottoming 3 Flutes
Mfr # AW4831005765
Zoro # G0312396
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.562"
- Tap Thread Size 1/4"-18
- Tap Chamfer Modified Bottoming
- Tap Dimension Type Pipe
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emuge
- MFR # AW4831005765
- Zoro # G0312396
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.562" |
Tap Thread Size | 1/4"-18 |
Tap Dimension Type | Pipe |
Tap Size | 1/4" |
Thread Size | 1/4"-18 |
Size | 1/4 |
Pitch Diameter Limit | Not Rated |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Modified Bottoming |
Number of Flutes | 3 |
Tap Thread Type | NPT |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Standards | ANSI |
Tap Finish | TiN |
Cutting Direction - Machining | Right Hand |
Measurement System | Fractional Inch |
Thread Standard | NPT |
Number of Pieces | 1 |
Description
Tap, Thread Size 1/4 In.-18, NPT, High Speed Steel, TiN, Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Handl File Long Ferrul#2 (21524N)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 660 W Watt, Pistol Handle (HG-202D-02)
- DEWALT Insert Bit, 1/4In, Hex, 9/64In, 1In (50 Pack) (DWA1HX964IRB)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #37 (C70170)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (4687-4)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313543)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- CLEVELAND Straight Flute Hand Tap, Taper 3 Flutes (C54164)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1812100)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 3 Flutes (BPT832)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (302385)
- Emuge Straight Flute 3-Flute Taps