Shop All Straight Flute 3-Flute Taps
Emuge
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # CU5135105623
Zoro # G0312070
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. 0.590"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emuge
- MFR # CU5135105623
- Zoro # G0312070
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | 0.590" |
Tap Dimension Type | Inch |
Tap Size | 5/8" |
Overall Length | 4-15/16" |
Pitch Diameter Limit | Not Rated |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Bottoming |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Tap Finish | Bright |
Standards | ANSI, DIN |
Tap Grouping | Tap |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNC |
Number of Pieces | 1 |
Description
Tap, UNC, Overall Length 4 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Tap Chamfer Bottoming, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Demo Demon 5/8 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4020)
- CAPRI TOOLS 1/2 in Drive 3/4 in Hex Bit Socket (3-0561)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J07515T)
- DORIAN Turning Toolholder, WNMG, ADWLNR-16-4D, RH (73310153099)
- WIDIA Straight Flute Hand Tap, Plug, 3 (15224)
- WESTWARD Straight Flute Tap, Plug 3 Flutes (10T702)
- OSG Straight Flute Hand Tap, Plug, 3 (1977300)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- GREENFIELD THREADING Straight Flute Hand Tap , M10X1.25 , Plug , Metric , 3 Flutes (313573)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14742)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- Emuge Straight Flute 3-Flute Taps