Shop All Straight Flute Taps
Emuge
Straight Flute Hand Tap, 1-1/4"-12, Modified Bottoming, 5 Flutes, UNF
Mfr # CU5032105054
Zoro # G0312107
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-12
- Tap Chamfer Modified Bottoming
- Number of Flutes 5
- Tap Thread Type UNF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emuge
- MFR # CU5032105054
- Zoro # G0312107
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-12 |
Tap Dimension Type | Inch |
Overall Length | 6" |
Thread Length | 11-32" |
Tap Size | 1-1/4" |
Shank Dia. | 1.021" |
Thread Size | 1 1/4"-12 |
Size | 2-1/4 |
Pitch Diameter Limit | Not Rated |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Modified Bottoming |
Number of Flutes | 5 |
Tap Thread Type | UNF |
Tap Grouping | Tap |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Standards | ANSI, DIN |
Tap Finish | Oxide |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNF |
Measurement System | Fractional Inch |
Number of Pieces | 1 |
Description
Tap, Thread Size 1 1/4 In.-12, UNF, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Wobble Extension, SAE (2505W)
- HHIP M8 X 1.25 7 Piece Transfer Screw Set (3601-1008)
- DRILL AMERICA m50x3 HSS Metric Hand Tap (DWTSMT50X3)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #25 (46695)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 14.0 x 1.5mm (97328)
- YG-1 TOOL CO 5 Flute Hss Nps Steam Oxide Straight Pipe Tap For General Purpose (T6L36700)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5159)
- MASTERCOOL Tap Top Can R134A (85510)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M6 x 1.00 mm (1700M6X1.0NO2)
- YMW TAPS Hand Tap, HSS, TICN, D7 M45 x 2, Tap Material: High Speed Steel (TS045Q7NEBA-TICN)
- Emuge Straight Flute Taps