Shop All Spiral Point 3-Flute Taps
Emuge
Spiral Point Tap Semi-Bottoming, 3 Flutes
Mfr # CU4973005049
Zoro # G7465866
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emuge
- MFR # CU4973005049
- Zoro # G7465866
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 110.00mm |
Thread Length | 2-1/2" |
Size | 5/8 |
Thread Size | 5/8"-18 |
Pitch Diameter Limit | Not Rated |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Tap Thread Type | UNF |
Tap Chamfer | Semi-Bottoming |
Number of Flutes | 3 |
Tap Grouping | Tap |
Tap Finish | NE2 |
Standards | ANSI, DIN |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Measurement System | Fractional Inch |
Thread Standard | UNF |
Number of Pieces | 1 |
Description
Tap, Thread Size 5/8 In.-18, UNF, Overall Length 110.00 mm, High Speed Steel, NE2, Right Hand, Thread Length 2 1/2 in, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Oil Skimmer, Tote It(R), Belt, 54 In (ST2CR-60)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28425)
- RIDGID Jaw- Heel #10 (15233)
- EMUGE Spiral Point Tap, Modified Bottoming, 3 (B15773000080)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- EMUGE Spiral Point Tap, Semi-Bottoming 3 Flutes (CU4973005013)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- EMUGE Spiral Point Tap Semi-Bottoming, 3 Flutes (CU4973005016)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5056)
- OSG Spiral Point Tap, Plug, 3 (30101701)
- Emuge Spiral Point 3-Flute Taps