Shop All Spiral Point 3-Flute Taps
Emuge
Spiral Point Tap Semi-Bottoming, 3 Flutes
Mfr # CU4973005016
Zoro # G7493184
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emuge
- MFR # CU4973005016
- Zoro # G7493184
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 125.00mm |
Thread Length | 2-1/2" |
Size | 3/4 |
Thread Size | 3/4"-10 |
Pitch Diameter Limit | Not Rated |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Tap Thread Type | UNC |
Tap Chamfer | Semi-Bottoming |
Number of Flutes | 3 |
Tap Finish | NE2 |
Standards | ANSI, DIN |
Tap Grouping | Tap |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNC |
Measurement System | Fractional Inch |
Number of Pieces | 1 |
Description
Tap, Thread Size 3/4 In.-10, UNC, Overall Length 125.00 mm, High Speed Steel, NE2, Right Hand, Thread Length 2 1/2 in, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8" x 10" x 15" High Impact 4 Cutter SDS Max (DW5821)
- DEWALT 10/14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3985)
- IRWIN Socket Adapter, 1/2 In Sq To 3/8 In Sq (1877498)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5215MN)
- EMUGE Spiral Point Tap, Modified Bottoming, 3 (B15773000080)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- EMUGE Spiral Point Tap, Semi-Bottoming 3 Flutes (CU4973005013)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357827)
- OSG Spiral Point Tap, Plug, 3 (1111503705)
- OSG Spiral Point Tap, Plug 3 Flutes (1730405)
- Emuge Taps