Shop All Spiral Point 3-Flute Taps
Emuge
Spiral Point Tap, Semi-Bottoming 3 Flutes
Mfr # CU4973005012
Zoro # G7514656
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Shank Dia. 0.323"
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emuge
- MFR # CU4973005012
- Zoro # G7514656
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Pitch Diameter Limit | Not Rated |
Thread Length | 2-1/2" |
Size | 7/16 |
Thread Size | 7/16"-14 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Style | Spiral Point |
Tap Thread Type | UNC |
Tap Chamfer | Semi-Bottoming |
Number of Flutes | 3 |
Tap Finish | NE2 |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Standards | ANSI, DIN |
Number of Pieces | 1 |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNC |
Measurement System | Fractional Inch |
Description
Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, High Speed Steel, NE2, Right Hand, Thread Length 2 1/2 in, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/G, 10"x10" 3/4"R, 7/8"D (CC029)
- SUNEX SKT 1/2" DR 9/16" FEMALE SOCKET IMP (SU218FP)
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- PROTO Box End Wrench Set, 6 to 32mm, 11 pcs. (J1100S-M)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- EMUGE Spiral Point Tap Semi-Bottoming, 3 Flutes (CU4973005016)
- EMUGE Spiral Point Tap, Modified Bottoming, 3 (B15773000080)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- EMUGE Spiral Point Tap, Semi-Bottoming 3 Flutes (CU4973005013)
- OSG Spiral Point Tap, Plug, 3 (1111601003)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86108)
- Emuge Taps