Shop All Spiral Point 3-Flute Taps
Emuge
Spiral Point Tap, Semi-Bottoming 3 Flutes
Mfr # C15773000112
Zoro # G7528771
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.00mm
- Tap Thread Size M12-1.75
- Tap Material High Speed Steel
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emuge
- MFR # C15773000112
- Zoro # G7528771
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.00mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 30.00mm |
Pitch Diameter Limit | Not Rated |
Size | M12 |
Thread Size | M12x1.75 |
Details
Item | Spiral Point Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Semi-Bottoming |
Tap Thread Type | Metric Coarse |
Tap Style | Spiral Point |
Number of Flutes | 3 |
Number of Pieces | 1 |
Thread Direction | Right Hand |
Tap Finish | NE2 |
Tap Grouping | Tap |
Standards | DIN |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric Coarse |
Description
Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, High Speed Steel, NE2, Right Hand, Thread Length 30.00 mm, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 7/8" X 16" SDS-max (MX-14-22)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E330)
- SUNEX 3/8" Drive Impct Socket 6 (313UMD)
- PFERD 10" Aluminum File, Flat - Cut 0 (17103)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- EMUGE Spiral Point Tap, Modified Bottoming, 3 (B15773000080)
- EMUGE Spiral Point Tap Semi-Bottoming, 3 Flutes (CU4973005016)
- EMUGE Spiral Point Tap, Semi-Bottoming 3 Flutes (CU4973005013)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (J0503)
- CLE-LINE Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C00803)
- Emuge Taps