Shop All Spiral Point 3-Flute Taps
Emuge
Spiral Point Tap, Semi-Bottoming, 3
Mfr # CU4973005014
Zoro # G7502713
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Thread Size 9/16"-12
- Tap Chamfer Semi-Bottoming
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emuge
- MFR # CU4973005014
- Zoro # G7502713
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.429" |
Tap Thread Size | 9/16"-12 |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 110.00mm |
Thread Length | 2-1/2" |
Size | 9/16 |
Thread Size | 9/16"-12 |
Pitch Diameter Limit | Not Rated |
Details
Item | Spiral Point Tap |
Tap Chamfer | Semi-Bottoming |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Number of Flutes | 3 |
Tap Finish | NE2 |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Standards | ANSI, DIN |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNC |
Measurement System | Fractional Inch |
Number of Pieces | 1 |
Description
Tap, Thread Size 9/16 In.-12, UNC, Overall Length 110.00 mm, High Speed Steel, NE2, Right Hand, Thread Length 2 1/2 in, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.3125 in. Milling Dia., I4S (I4S0312T162X)
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- SLUGGER BY FEIN Twist Drill Bit Sets, HSS Material, 4 pcs. (64298050000)
- ZORO SELECT Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS (13H704)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- EMUGE Spiral Point Tap Semi-Bottoming, 3 Flutes (CU4973005016)
- EMUGE Spiral Point Tap, Semi-Bottoming 3 Flutes (CU4973005013)
- EMUGE Spiral Point Tap, Modified Bottoming, 3 (B15773000080)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNF, 3 Flutes, Oxide (VTSPO5408)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- Emuge Taps