Shop All Spiral Point 3-Flute Taps
Emuge
Spiral Point Tap, Modified Bottoming, 3
Mfr # B15773000080
Zoro # G7508496
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Tap Thread Size M8-1.25
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emuge
- MFR # B15773000080
- Zoro # G7508496
- Country of Origin Germany
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 8.00mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 90.00mm |
Thread Length | 20.00mm |
Thread Size | M8x1.25 |
Size | M8 |
Pitch Diameter Limit | Not Rated |
Details
Item | Spiral Point Tap |
Tap Chamfer | Modified Bottoming |
Tap Material | High Speed Steel |
Tap Thread Type | Metric Coarse |
Tap Style | Spiral Point |
Number of Flutes | 3 |
Tap Finish | NE2 |
Standards | DIN |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric Coarse |
Number of Pieces | 1 |
Description
Tap, Thread Size M8x1.25, Metric Coarse, Modified Bottoming, Overall Length 90.00 mm, High Speed Steel, NE2, Right Hand, Thread Length 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X60, Zinc, Black Satin, Comp: Steel (K0737.2061X60)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- VEGA Torx Tamper 7 Insert Bit x 1 (125TT07A)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- EMUGE Spiral Point Tap Semi-Bottoming, 3 Flutes (CU4973005016)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005009)
- EMUGE Spiral Point Tap, Semi-Bottoming 3 Flutes (CU4973005013)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57215)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (I9643)
- KODIAK CUTTING TOOLS 5/16-24 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts (5509383)
- Emuge Spiral Point 3-Flute Taps