Shop All Spiral Flute 3-Flute Taps
Emuge
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # BU5332005045
Zoro # G7577132
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-15/16"
- Tap Thread Size 3/8"-24
- Tap Style Spiral Flute
- Shank Dia. 0.381"
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emuge
- MFR # BU5332005045
- Zoro # G7577132
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-15/16" |
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 2-1/2" |
Size | 3/8 |
Thread Size | 3/8"-24 |
Pitch Diameter Limit | Not Rated |
Details
Item | Spiral Flute Tap |
Tap Style | Spiral Flute |
Tap Thread Type | UNF |
Tap Chamfer | Semi-Bottoming |
Tap Finish | NE2 |
Tap Material | High Speed Steel |
Number of Flutes | 3 |
Standards | ANSI, DIN |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Cutting Direction - Machining | Right Hand |
Measurement System | Fractional Inch |
Thread Standard | UNF |
Number of Pieces | 1 |
Description
Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, High Speed Steel, NE2, Thread Length 2 1/2 in, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME AUTOMOTIVE 1/4 Typhoon Pro Blow Gun (TYP2501CS)
- SIOUX TOOLS Pneumatic Screwdriver, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, 9 nm, 1 hp, 30 (SSD10P20PS)
- DYNAMIC Tools 7" Locking Pliers, Straight Jaws (D055306)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (324-00X-5PK)
- EMUGE Spiral Flute Tap, 7/16"-14, Semi-Bottoming, UNC, 3 Flutes, NE2 (CU5332005012)
- EMUGE Spiral Flute Tap Semi-Bottoming, 3 Flutes (CU5332005013)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (282567)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1650501508)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (30202301)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 3 Flutes (E0483)
- OSG Spiral Flute Tap, Bottoming, 3 (1756301)
- Emuge Spiral Flute 3-Flute Taps