Shop All Cabinet Handles & Pulls
Emtek
Warwick Cabinet Pull with 5 in Center to Center Flat Black Finish
Mfr # 86706US19
Zoro # G308383925
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 5-1/2"
- Width 0.5 in.
- Projection 1.375 in.
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86706US19
- Zoro # G308383925
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-1/2" |
Width | 0.5 in. |
Details
Material | Brass |
Projection | 1.375 in. |
Includes | Installation Hardware |
Grip Style | Handle Pulls |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 3 in H Stainless steel Lift-Off Hinge (3HUG1)
- STRYBUC Keeper (900-9332)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-3210)
- DON-JO 1-3/4" x 4-1/2" Door Hinge Filler Plate (HF45PC)
- EMTEK Edge Cabinet Pull with 10 in Center to Center Flat Black Finish (87140US19)
- EMTEK Bright Nickel Pull 86475US14 (86475US14)
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Nickel Finish (86689US15)
- EMTEK Satin Stainless Steel Pull S60040SS (S60040SS)
- EMTEK Edge Cabinet Pull with 3 in Center to Center Oil Rubbed Bronze Finish (87100US10B)
- EMTEK Edge Cabinet Pull with 8 in Center to Center Flat Black Finish (87130US19)
- RICHELIEU HARDWARE 10 1/8 in (257 mm) Center-to-Center Polished Stainless Steel Contemporary Cabinet Pull (BP7544257171)
- Emtek Cabinet Handles & Pulls