Shop All Cabinet Handles & Pulls
Emtek
Warwick Cabinet Pull with 4 in Center to Center Flat Black Finish
Mfr # 86705US19
Zoro # G508383855
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4.5 in.
- Width 1/2"
- Projection 1-3/8"
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86705US19
- Zoro # G508383855
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 4.5 in. |
Width | 1/2" |
Details
Material | Brass |
Projection | 1-3/8" |
Includes | Installation Hardware |
Grip Style | Handle Pulls |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Pella Wind Crank Handle (H 3956)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 03 Lever, A Rose, Indicator with Text, Exterior (L9050L 03A 626 L283-722)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Viton (4CYW3)
- ABUS High Security Hasp, Hardened Steel, Black (125/150)
- EMTEK Warwick Cabinet Pull with 5 in Center to Center Flat Black Finish (86706US19)
- EMTEK Satin Brass Pull 86489US4 (86489US4)
- EMTEK Satin Brass Pull 86151US4 (86151US4)
- EMTEK Bright Chrome Pull 86163US26 (86163US26)
- EMTEK Freestone Cabinet Pull with 10 in Center to Center Satin Brass Finish (86677US4)
- EMTEK Edge Cabinet Pull with 1 in Center to Center Satin Nickel Finish (87160US15)
- MONROE PMP Pull Handle, Nylon, Matte, Matte, Threaded Holes (72856)
- Emtek Cabinet Handles & Pulls