Shop All Cabinet Handles & Pulls
Emtek
Warwick Cabinet Pull with 10 in Center to Center Satin Brass Finish
Mfr # 86709US4
Zoro # G608383878
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 10-1/2"
- Width 0.5 in.
- Projection 1-3/8"
- Grip Style Handle Pulls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 86709US4
- Zoro # G608383878
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 10-1/2" |
Width | 0.5 in. |
Details
Material | Brass |
Projection | 1-3/8" |
Grip Style | Handle Pulls |
Includes | Installation Hardware |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 23-1/4in Peachtree Channel Bal (60P-224)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 17/32 in (1XTE8)
- DON-JO 4" x 16" Push Plate Cut for Lever (CFL71630)
- SPEC Compression Spring, Music Wire, PK10, C07200591750M (C07200591750M)
- EMTEK Edge Cabinet Pull with 6 in Center to Center Flat Black Finish (87120US19)
- EMTEK Satin Nickel Pull 86265US15 (86265US15)
- EMTEK Satin Brass Pull 86426US4 (86426US4)
- EMTEK Satin Nickel Pull 86166US15 (86166US15)
- EMTEK Warwick Cabinet Pull with 4 in Center to Center Satin Nickel Finish (86705US15)
- EMTEK Oil Rubbed Bronze Pull 86425US10B (86425US10B)
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Brushed Chrome Torino Cabinet Wire Pull (S271-4BC)
- Emtek Cabinet Handles & Pulls