Shop All Butt Hinges
Emtek
Unlacquered Brass Hinge 96114US3NL
Mfr # 96114US3NL
Zoro # G4732097
product price: $63.09
/ea
$63.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Finish Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 96114US3NL
- Zoro # G4732097
- Country of Origin China
- Category Butt Hinges
Details
Corners | Square |
Finish | Solid Brass |
Item | Unlacquered Brass Hinge 96114US3NL |
Description
Unlacquered Brass Hinge 96114US3NL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 238 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A238X250)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 72"W x 12"H x 1"P (4/12) (GPP072X012X100STA)
- RICHELIEU HARDWARE 1 1/2 in (38 mm) Exeter Copper Traditional Cabinet Knob (658338194)
- X1 TOOLS R-137 Square O-Ring ID: 2 1/16, CS 3/32, OD 2 1/4 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R137x16)
- EMTEK Flat Black Hinge 94014FB (94014FB)
- EMTEK French Antique Brass Hinge 96114US7 (96114US7)
- EMTEK Oil Rubbed Bronze Hinge 96413US10B (96413US10B)
- EMTEK Satin Stainless Steel Hinge 9823332DSS (9823332DSS)
- EMTEK Flat Black Hinge 96214US19 (96214US19)
- EMTEK Satin Stainless Steel Hinge 9841432DSS (9841432DSS)
- LAMP 2-5/32" W x 2-15/16" H Satin Lift-Off Hinge (S-6166-6-L)
- Emtek Door Hinges