Shop All Privacy Door Handles
Emtek
Stuttgart Lever Left Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door
Mfr # 5212STUUS19LH
Zoro # G308386810
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Locking Mechanism Trim Lock
- Hand Left
- Series Stuttgart
- Required Door Thickness 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 5212STUUS19LH
- Zoro # G308386810
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Bore Dia. | 2-1/8" |
Handle Length | 5.25 in. |
Width | 2.5 in. |
Height | 4" |
Details
Lockset Function | Privacy |
Locking Mechanism | Trim Lock |
Hand | Left |
Series | Stuttgart |
Required Door Thickness | 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2" |
Backset | 2-3/4" or 2-3/8" |
Material | Brass |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Stuttgart Lever Left Hand 2-3/8 in Backset Privacy With Modern Rectangular Rose for 1-1/4 in to 2 in Door Flat Black Finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Cylindrical Passage Hall/Closet Door Knob (DL-SVB10-US32D)
- CODEL DOORS 30" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (2668ska8403BF)
- BALDWIN RESERVE Baldwin Reserve FDTRATRR150 Full Dummy T (FD.TRA.TRR.150)
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37628)
- EMTEK Hercules Lever Right Hand 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212HECUS14RH)
- EMTEK Oil Rubbed Bronze Privacy 8208CUS10BLH (8208CUS10BLH)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door (5209US19.LSUS19.KNUS19.LH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Privacy for 1-1/4 in to 2 in Door (5212HLOUS15RH.RLS)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door (5212HLOUS19RH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door (5210HLOUS15RH)
- BEST Grade 1 Privacy Mortise Lock, Visual Keyed Indicator, 15 Lever, H Rose, Non-Keyed, Satin Chrome Fini (45H0L15H626VIN)
- Emtek Door Locks and Deadbolts