Shop All Barn & Hanging Door Hardware
Emtek
Stainless Steel Barn Door B120105SPFTSSDD
Mfr # B120105.SP.FT.SS
Zoro # G8227075
product price: $1,679.99
/ea
Free Shipping & Returns
$1,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Top
- Finish Stainless Steel
- Hardware Barn Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # B120105.SP.FT.SS
- Zoro # G8227075
- Country of Origin China
- Category Barn & Hanging Door Hardware
Details
Mounting | Top |
Finish | Stainless Steel |
Item | Stainless Steel Barn Door B120105SPFTSSD |
Hardware | Barn Door |
Description
Stainless Steel Barn Door B120105SPFTSSD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 3 1/2 in W x Satin Bronze Oxidized Swing Clear Hinge (3 1/2 T2895 10BE 1/4RC NL)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2209PS-EN)
- TOUGH GUY Access Door, ABS Plastic, 14x14In (5YM03)
- PRIMELINE TOOLS Pocket Door Pull, 3-3/4" L (N 7364)
- EMTEK Modern Rectangular Barn Door Privacy Lock and Flush Pull with Integrated Strike Flat Black Finish (222202US19)
- PRECISION LOCK PLS24PRO Door Catch (PLS24PRO)
- DELTANA Push Plate 3-1/2" X 15" Bright Chrome (PP3515U26)
- NATIONAL HARDWARE National Hardware N112-227 Box Rail Hanger, Steel, Zinc (N112-227)
- PRIMELINE TOOLS 3 in., Mirror Finish, Sliding Door Pull with Self Adhesive (2 Pack) (N 6942)
- PRIMELINE TOOLS Mirror Door Roller, 3-3/4" L (N 6870)
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Rear (2 Pack) (N 6503)
- Emtek Barn & Hanging Door Hardware