Shop All Pocket Door Locks
Emtek
Square Privacy Pocket Door Tubular Lock w/Privacy Strike Plate and Dust Box Polished Chrome Finish
Mfr # 2135US26
Zoro # G608386992
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 2-1/2"
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2135US26
- Zoro # G608386992
- Country of Origin United States
- Category Pocket Door Locks
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Details
Material | Brass |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a room's design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.. Square Privacy Pocket Door Tubular Lock with Privacy Strike Plate and Dust Box Polished Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.216OD, PK6, Wire Dia.: 0.018 in (3HPH7)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK25 (M38871.020.0100)
- ZORO SELECT O-Ring, EPDM, Dash 355, 5-1/4, 5.645, PK5 (U38869.018.0525)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 2PK (172-42201)
- EMTEK Square Privacy Pocket Door Tubular Lock w/Privacy Strike Plate and Dust Box Oil Rubbed Bronze Finish (2135US10B)
- EMTEK Square Privacy Pocket Door Tubular Lock w/Privacy Strike Plate and Dust Box Polished Nickel Finish (2135US14)
- EMTEK Square Passage Pocket Door Tubular Lock with Passage Strike Plate Flat Black Finish (2134US19)
- EMTEK Square Privacy Pocket Door Tubular Lock with Privacy Strike Plate and Dust Box Flat Black Finish (2135US19)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Satin Brass Finish (2155US4138)
- EMTEK Square Privacy Pocket Door Tubular Lock with Privacy Strike Plate and Dust Box Satin Nickel Finish (2135US15)
- KWIKSET Round Privacy Pocket Door Lock Venetian Bronze Finish (335-11P)
- Emtek Pocket Door Locks