Shop All Dummy Entry Handlesets
Emtek
Satin Stainless Steel Handleset 460121SCSATINSTEELRH
Mfr # 460121SCSATINSTEELRH
Zoro # G5559768
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Lockset Function Dummy
- Style Tubular
- Features Right Hand
- Outside Trim Type Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 460121SCSATINSTEELRH
- Zoro # G5559768
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Satin Stainless Steel Handleset 460121SC |
Finish | Satin Stainless Steel |
Lockset Function | Dummy |
Style | Tubular |
Features | Right Hand |
Outside Trim Type | Grip |
Description
Satin Stainless Steel Handleset 460121SC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in. x 0.040, Stamped Aluminum, Fits Elgar (50 Pack) (MP14306-50)
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 7/8" x 45" x 1", 10 ft. (BN4781-10)
- NATIONAL GUARD Facemount Overhead Door Seal, 8 Ft (197NA-8)
- HICKORY HARDWARE Hinge Soft-Close Face Frame, 2PK (HH74718-14)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- KWIKSET Tavaris Dummy Exterior Handleset Venetia (802TVHLIP-11P)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- KWIKSET Austin Dummy Exterior Handleset Venetian (802AUHLIP-11P)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85345.003.2LFD)
- Emtek Door Locks and Deadbolts