Shop All Passage Door Knobs
Emtek
Satin Nickel Sideplate 7990VUS15
Mfr # 7990VUS15
Zoro # G2257125
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Finish Satin Nickel
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 7990VUS15
- Zoro # G2257125
- Country of Origin China
- Category Passage Door Knobs
Details
Style | Knob |
Finish | Satin Nickel |
Item | Sideplate,Satin Nickel,7990VUS15 |
Function | Passage |
Description
Item Sideplate,Satin Nickel,7990VUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Tape, 10 ft., Black, Sponge, Sold As: Roll (29520211)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in (G-02)
- AMERIMAX HOME PRODUCTS 29040 7 in. Gutter Spike, 250PK (58047)
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Polished Chrome Finish (86687US26)
- EMTEK Winchester Knob 2-3/8in Backset Privacy, Style # 3 Rose for 1-3/8in to 2in Door Medium Bronze (7204WCMB)
- EMTEK Old Town Crystal Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121OTUS7)
- EMTEK Flat Black Passage 5109MDCUS19 (5109MDCUS19)
- EMTEK Oil Rubbed Bronze Passage 8100PUS10B (8100PUS10B)
- EMTEK French Antique Brass Passage 8106EUS7 (8106EUS7)
- EMTEK Providence Knob 2-3/8in Backset Passage with Quincy Rose for 1-1/4in to 2in Door Flat Black Finish (8131PUS19)
- ARROW LOCK Knob Lockset, Mechanical, Passage (RK01BD 32D)
- Emtek Passage Door Knobs