Shop All Door Pulls
Emtek
Satin Nickel Pull 86455US15
Mfr # 86455US15
Zoro # G4276756
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Projection 1-3/8"
- Length 7.625 in.
- Width 1/2"
- Center-to-Center Measurement 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86455US15
- Zoro # G4276756
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 7.625 in. |
Width | 1/2" |
Details
Material | Brass |
Projection | 1-3/8" |
Center-to-Center Measurement | 6 in. |
Hardware Included | Yes |
Grip Style | Bar Pulls |
Series/Collection | Urban Modern |
Item | Satin Nickel Pull 86455US15 |
Series | Freestone |
Construction | Solid Brass |
Description
Satin Nickel Pull 86455US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- MSI Cyrus Exotika 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0126)
- ZORO SELECT O-Ring, Buna N, Dash 111, 1-3/16, 1.380, PK50 (U38801.009.0043)
- EBERHARD MANUFACTURING CO Padlock Handle (EMC 5655 ZN)
- EMTEK Oil Rubbed Bronze Pull, 2213US10B (2213US10B)
- EMTEK Satin Brass Pull 86454US4 (86454US4)
- EMTEK Satin Brass Pull, 220304US4 (220304US4)
- EMTEK Oil Rubbed Bronze Pull, 220304US10B (220304US10B)
- EMTEK Satin Brass Pull, 220306US4 (220306US4)
- EMTEK Satin Brass Pull 86441US4 (86441US4)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Satin (KG62)
- Emtek Door Pulls and Push Plates