Shop All Cabinet Handles & Pulls
Emtek
Satin Nickel Pull 86173US15
Mfr # 86173US15
Zoro # G4265583
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 5.25 in.
- Width 1.5 in.
- Projection 1.5 in.
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86173US15
- Zoro # G4265583
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.25 in. |
Width | 1.5 in. |
Details
Material | Brass |
Projection | 1.5 in. |
Item | Satin Nickel Pull 86173US15 |
Includes | Installation Hardware |
Grip Style | Cup Pulls |
Description
Satin Nickel Pull 86173US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 24 in H Steel Continuous Hinge (2ZEX6)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500752500S)
- IVES Satin Brass Plate 840041234 (840041234)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SCUSH LH AL)
- EMTEK Satin Brass Pull 86428US4 (86428US4)
- EMTEK Jasper Cabinet Pull with 5 in Center to Center Satin Brass Finish (86688US4)
- EMTEK Edge Cabinet Pull with 1 in Center to Center Satin Brass Finish (87160US4)
- EMTEK Jasper Cabinet Pull with 3-1/2 in Center to Center Flat Black Finish (86686US19)
- EMTEK Jasper Cabinet Pull with 3-1/2 in Center to Center Polished Nickel Lifetime Finish (86686US14)
- EMTEK Oil Rubbed Bronze Pull 86359US10B (86359US10B)
- MOEN 90 Degree Drawer Pull in Matte Black (YB8807BL)
- Emtek Cabinet Handles & Pulls