Shop All Cabinet Handles & Pulls
Emtek
Satin Nickel Pull 86166US15
Mfr # 86166US15
Zoro # G4265809
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 12-5/8"
- Width 1/2"
- Projection 1.375 in.
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86166US15
- Zoro # G4265809
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 12-5/8" |
Width | 1/2" |
Details
Material | Brass |
Projection | 1.375 in. |
Item | Satin Nickel Pull 86166US15 |
Includes | Installation Hardware |
Grip Style | Handle Pulls |
Description
Satin Nickel Pull 86166US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 11OZ Garage Door Lube (10058)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04300TG (LL1S14X04300TG)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red, Polycarbonate (SS2005EM-EN)
- SPEC Compression Spring, Music Wire, PK10, C09750742500M (C09750742500M)
- EMTEK Warwick Cabinet Pull with 4 in Center to Center Satin Nickel Finish (86705US15)
- EMTEK Jasper Cabinet Pull with 3-1/2 in Center to Center Oil Rubbed Bronze Finish (86686US10B)
- EMTEK Satin Nickel Pull 86266US15 (86266US15)
- EMTEK Medium Bronze Pull 86327MB (86327MB)
- EMTEK Satin Nickel Pull 86299US15 (86299US15)
- EMTEK Warwick Cabinet Pull with 6 in Center to Center Satin Brass Finish (86707US4)
- RICHELIEU HARDWARE 17 5/8-inch (448 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP3060448900)
- Emtek Cabinet Handles & Pulls