Shop All Door Pulls
Emtek
Satin Nickel Pull, 2213US15
Mfr # 2213US15
Zoro # G1512079
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 2.5 in.
- Width 2-1/2"
- Hardware Included Yes
- Series/Collection Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2213US15
- Zoro # G1512079
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 2.5 in. |
Width | 2-1/2" |
Height (In.) | 2-1/2" |
Details
Material | Brass |
Hardware Included | Yes |
Series/Collection | Contemporary |
Item | Satin Nickel Pull,2213US15 |
Series | Square |
Shape | Square |
Construction | Solid Brass |
Description
Satin Nickel Pull,2213US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Passage S10SAT626 (S10SAT626)
- ZORO SELECT O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25 (U38801.012.0043)
- ZORO SELECT O-Ring, Buna N, Dash 132, 1-3/4, 1.943, PK10 (U38801.009.0175)
- ARMSTRONG WORLD INDUSTRIES Shasta Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (2907)
- EMTEK Satin Nickel Pull, 2221US15 (2221US15)
- EMTEK Flat Black Pull, 220306US19 (220306US19)
- EMTEK Oil Rubbed Bronze Pull, 2201US10B (2201US10B)
- EMTEK Flat Black Pull 86456US19 (86456US19)
- EMTEK French Antique Brass Pull, 220304US7 (220304US7)
- EMTEK Flat Black Pull, 220304US19 (220304US19)
- MAG-MATE Door Pull Plate, Magnetic Mount, 5" L (FP01M)
- Emtek Door Pulls and Push Plates