Shop All Privacy Door Knobs
Emtek
Satin Nickel Privacy C8221WUS15
Mfr # C8221WUS15
Zoro # G5327998
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Lockset Finish Satin Nickel
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # C8221WUS15
- Zoro # G5327998
- Country of Origin China
- Category Privacy Door Knobs
Details
Item | Satin Nickel Privacy,C8221WUS15 |
Lockset Function | Privacy |
Lockset Finish | Satin Nickel |
Finish | Satin Nickel |
Description
Item Satin Nickel Privacy,C8221WUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type M (1C6M1626)
- ZORO SELECT Magnetic Mount Hook, 2 lb., 2in.L, 3in.W (35HV62)
- PHIFER WIRE 48 in W X 100 ft L Charcoal Gray Aluminum Insect Screen Cloth (3000042)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (62B3X1/16-100)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Brass (5212ROUUS4)
- EMTEK French Antique Brass Privacy C8206ASUS7 (C8206ASUS7)
- EMTEK Flat Black Privacy 8221OTUS19 (8221OTUS19)
- EMTEK Waverly Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Satin Nickel Finish (8200WUS15)
- EMTEK Freestone Knob 2-3/8 in Backset Privacy With Disk Rose for 1-1/4 in to 2 in Door Satin Brass Finish (5209FRKUS4)
- EMTEK Providence Knob 2-3/8 in Backset Privacy With Regular Rose for 1-1/4 in to 2 in Door Pewter Finish (8200PUS15A)
- COPPER CREEK Ball Knob Privacy Function, Satin Stainless (BK2030SS)
- Emtek Door Locks and Deadbolts