Shop All Privacy Door Knobs
Emtek
Satin Nickel Privacy C8208BTUS15
Mfr # C8208BTUS15
Zoro # G5321357
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Lockset Finish Satin Nickel
- Style Rose
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # C8208BTUS15
- Zoro # G5321357
- Country of Origin China
- Category Privacy Door Knobs
Details
Item | Satin Nickel Privacy,C8208BTUS15 |
Lockset Function | Privacy |
Lockset Finish | Satin Nickel |
Style | Rose |
Finish | Satin Nickel |
Description
Item Satin Nickel Privacy,C8208BTUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Duct Cleaner Access Door, 9 In., Round (GRDCI8GA)
- COMMAND ACCESS TECHNOLOGIES Electrified Hinges (ETH4W4545 613 CH-BB79)
- STERLING SEAL & SUPPLY 204 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A204X250)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- EMTEK Modern Disc Crystal Knob 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212MDCUS19)
- EMTEK Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Satin Nickel Finish (5210ROUUS15)
- EMTEK Freestone Knob 2-3/8 in Backset Privacy With Disk Rose for 1-1/4 in to 2 in Door Satin Brass Finish (5209FRKUS4)
- EMTEK Waverly Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Satin Nickel Finish (8200WUS15)
- EMTEK Egg Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door French Antique Brass (8200EUS7)
- EMTEK French Antique Brass Privacy 8221GTUS7 (8221GTUS7)
- COPPER CREEK Ball Knob Privacy Function, Antique Brass (BK2030AB)
- Emtek Door Locks and Deadbolts