Shop All Privacy Door Knobs
Emtek
Satin Nickel Privacy 8221BLUS15
Mfr # 8221BLUS15
Zoro # G3576704
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Lockset Function Privacy
- Lockset Finish Satin Nickel
- Style Bristol
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8221BLUS15
- Zoro # G3576704
- Country of Origin China
- Category Privacy Door Knobs
Details
Item | Satin Nickel Privacy 8221BLUS15 |
Lockset Handle Type | Knob |
Lockset Function | Privacy |
Lockset Finish | Satin Nickel |
Style | Bristol |
Finish | Satin Nickel |
Description
Item Satin Nickel Privacy 8221BLUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H911)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-1550DM1-SC)
- RAYMOND Disc Spring, 0.243" Min. Inside Dia., PK25 (W0305007S)
- TRIMLITE Molded Door 28" x 84", Primed White (2470MHCCAR)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (5212ROUUS15)
- EMTEK Bright Nickel Privacy 8221PUS14 (8221PUS14)
- EMTEK Providence Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Oil Rubbed Bronze (8200PUS10B)
- EMTEK Emtek 8200NWUS3 Norwich Knob Privacy With Regular Rose for 1-1/4" to 2" Door Lifetime Brass Finish (8200NWUS3)
- EMTEK Waverly Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Satin Nickel Finish (8200WUS15)
- EMTEK Providence Knob 2-3/8 in Backset Privacy With Regular Rose for 1-1/4 in to 2 in Door Pewter Finish (8200PUS15A)
- BALDWIN RESERVE Baldwin Reserve PVCONCSR190 Privacy Cont (PVCONCSR190)
- Emtek Door Knob Locksets