Shop All Privacy Door Knobs
Emtek
Satin Nickel Privacy 8220GTUS15
Mfr # 8220GTUS15
Zoro # G3574175
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Lockset Function Privacy
- Lockset Finish Satin Nickel
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8220GTUS15
- Zoro # G3574175
- Country of Origin China
- Category Privacy Door Knobs
Details
Item | Satin Nickel Privacy 8220GTUS15 |
Lockset Handle Type | Knob |
Lockset Function | Privacy |
Lockset Finish | Satin Nickel |
Finish | Satin Nickel |
Description
Item Satin Nickel Privacy 8220GTUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Satin Nickel (HPA69U15)
- BALDWIN Estate Screws (1013.221.05205)
- GARLOCK Gasket, 1-1/2 In, TufFlex (A40MPGR-TF-150-E)
- STOCKCAP EPDM Plugs-0.812-0.625-1.000-BLACK, 100PK (316233)
- EMTEK Unlacquered Brass Privacy 8221PUS3NL (8221PUS3NL)
- EMTEK Bright Nickel Privacy 8221PUS14 (8221PUS14)
- EMTEK French Antique Brass Privacy 8221PUS7 (8221PUS7)
- EMTEK Modern Disc Crystal Knob 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212MDCUS19)
- EMTEK Emtek 8200NWUS3 Norwich Knob Privacy With Regular Rose for 1-1/4" to 2" Door Lifetime Brass Finish (8200NWUS3)
- EMTEK Egg Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door French Antique Brass (8200EUS7)
- DESIGN HOUSE Privacy Knob Orbrz (753038)
- Emtek Door Locks and Deadbolts