Shop All Passage Door Knobs
Emtek
Satin Nickel Passage 8100WUS15
Mfr # 8100WUS15
Zoro # G3476218
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Regular
- Finish Satin Nickel
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 8100WUS15
- Zoro # G3476218
- Country of Origin China
- Category Passage Door Knobs
Details
Style | Regular |
Finish | Satin Nickel |
Item | Satin Nickel Passage 8100WUS15 |
Function | Passage |
Description
Item Satin Nickel Passage 8100WUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard, Stainless, 16x16In (2VE83)
- ZORO SELECT Door Latch, 3" L x 1/2" H (14-51)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWA630)
- COMPONENT HARDWARE Stainless Steel Screened Hole Plug (J16-0158-SPSS)
- EMTEK Satin Brass Passage 5112MDCUS4 (5112MDCUS4)
- EMTEK Oil Rubbed Bronze Passage 8100PUS10B (8100PUS10B)
- EMTEK French Antique Brass Passage 8231OTUS7 (8231OTUS7)
- EMTEK French Antique Brass Passage 8106EUS7 (8106EUS7)
- EMTEK Flat Black Passage 5110ROUUS19 (5110ROUUS19)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door Polished Nickel (8161NWUS14)
- KWIKSET Hancock Knob Vestibule Door Lock with New Chassis with 6AL Latch and RCS Strike Bright Brass Finish (750H-3)
- Emtek Door Locks and Deadbolts