Shop All Passage Door Knobs
Emtek
Satin Nickel Passage 5112ROUUS15
Mfr # 5112ROUUS15
Zoro # G1973853
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round Knob
- Finish Satin Nickel
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5112ROUUS15
- Zoro # G1973853
- Country of Origin China
- Category Passage Door Knobs
Details
Style | Round Knob |
Item | Satin Nickel Passage 5112ROUUS15 |
Finish | Satin Nickel |
Function | Passage |
Description
Item Satin Nickel Passage 5112ROUUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60003ED3)
- DELTANA Extension Flush Bolt, Solid Brass Bright Brass 18" (18EFBZ3)
- NATIONAL GUARD Auto Door Bottom, 48in.L, Aluminum (222NA-48)
- DELTANA Satin Brass Spring Hinge (DSH45U4)
- EMTEK Round Knob Dummy Pair with Disk Rose for 1-1/4in to 2in Door Satin Brass Finish (5059ROUUS4)
- EMTEK French Antique Brass Passage 8100OTUS7 (8100OTUS7)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Flat Black (8121PUS19)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121PUS7)
- EMTEK Old Town Crystal Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121OTUS19)
- EMTEK French Antique Brass Passage 8100EUS7 (8100EUS7)
- KWIKSET Pismo Knob w/Square Rose Passage Lock (720PSKSQT-514)
- Emtek Door Locks and Deadbolts