Shop All Passage Door Handles
Emtek
Satin Nickel Passage 5112HLOUS15LH
Mfr # 5112HLOUS15LH
Zoro # G1754087
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Features Left Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5112HLOUS15LH
- Zoro # G1754087
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Satin Nickel |
Item | Satin Nickel Passage 5112HLOUS15LH |
Features | Left Hand |
Function | Passage |
Description
Item Satin Nickel Passage 5112HLOUS15LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2068pri1501RAIT)
- HILLMAN Traditional Key Automotive Key Blank Double, 10PK (86698)
- ADAMS RITE Adams Rite 8099 Series Electrified Surface Exit Device, Dummy Function, (M1) Monitor Swit (ADR-8099-M1-3136)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (625RD EX)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MER 626)
- Emtek Door Locks and Deadbolts