Shop All Passage Door Handles
Emtek
Satin Nickel Passage 5110STUUS15RH
Mfr # 5110STUUS15RH
Zoro # G1752854
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5110STUUS15RH
- Zoro # G1752854
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Satin Nickel |
Item | Satin Nickel Passage 5110STUUS15RH |
Features | Right Hand |
Function | Passage |
Description
Item Satin Nickel Passage 5110STUUS15RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Hinge Cup Spacer for 110 & 110+ Degree Cliptop Hinges (70T3507.21)
- WRIGHT PRODUCTS Push Button Latch, White (V398WH)
- PRIME-LINE Black Plastic Mortise Style Screen Door Latch and Pull (Single Pack) (A 142)
- HARDWARE RESOURCES 105° 1/2" Overlay Cam Adjustable Soft-close Face Frame Hinge with Dowels (22855-9SFT)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5110US15.LSUS15.KNUS15.LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Passage Lever, Satin Brass (BS101-SQ SB)
- Emtek Door Locks and Deadbolts