Shop All Passage Door Handles
Emtek
Satin Nickel Passage 5110HECUS15RH
Mfr # 5110HECUS15RH
Zoro # G1969197
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4" or 2-3/8"
- Lockset Function Passage
- Required Door Thickness 1-1/4" to 2"
- Series Hercules
- Style Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5110HECUS15RH
- Zoro # G1969197
- Country of Origin China
- Category Passage Door Handles
Dimensions
Height | 2.5 in. |
Width | 2-1/2" |
Details
Backset | 2-3/4" or 2-3/8" |
Lockset Function | Passage |
Required Door Thickness | 1-1/4" to 2" |
Series | Hercules |
Style | Lever |
Item | Satin Nickel Passage 5110HECUS15RH |
Handle Material | Metal |
Application | Brass Modern, Pre-Configured |
Material | Brass |
Arbor Design | Hercules |
Door Handing | Right |
Fire Rated | No |
Net Weight | 3.00 lbs. |
Latch Face | Round Corner or Square Corner |
Description
Item Satin Nickel Passage 5110HECUS15RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 013-055 Camper Latch - Zinc (013-055)
- IVES DOOR STOP STN NKL 7/8""H (61A15)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2236)
- BRINKS COMMERCIAL Brinks 16 in. L Stainless Steel Pull Plate (BC41004)
- EMTEK L-Square Stem Knurled Lever Right Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.RH)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- EMTEK Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish (5110US19.LSUS19.KNUS19.LH)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- KWIKSET Milan Square Passage Door Lock w/6AL Lat (720MILSQT-26)
- Emtek Door Locks and Deadbolts