Shop All Passage Door Handles
Emtek
Satin Nickel Passage 5110GVUS15RH
Mfr # 5110GVUS15RH
Zoro # G1752179
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 5110GVUS15RH
- Zoro # G1752179
- Country of Origin China
- Category Passage Door Handles
Details
Finish | Satin Nickel |
Item | Satin Nickel Passage 5110GVUS15RH |
Features | Right Hand |
Function | Passage |
Description
Item Satin Nickel Passage 5110GVUS15RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 3/4" x 1/4" x 1/16" Black Rubber Grommets 15PK (64372)
- INTEPLAST BUILDING PRODUCTS 8' WHT OG Cap Molding (52920800032)
- CODEL DOORS 36" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (3080MHCCAR)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- EMTEK Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish (5110US19.LSUS19.KNUS19.LH)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- EMTEK Oil Rubbed Bronze Passage 8108CUS10BLH (8108CUS10BLH)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Boardwalk Lever, Non-Keyed, Satin (ALX10 BRK 619)
- Emtek Door Locks and Deadbolts