Shop All Door Latch Bolts
Emtek
Satin Nickel Latch, 2270US15
Mfr # 2270US15
Zoro # G1514014
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Function Latch
- Series Traditional
- Width 2.125 in.
- Height 2.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2270US15
- Zoro # G1514014
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Width | 2.125 in. |
Height | 2.25 in. |
Details
Finish | Satin Nickel |
Function | Latch |
Series | Traditional |
Material | Brass |
Item | Satin Nickel Latch,2270US15 |
Description
Satin Nickel Latch,2270US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE SFIC Rim Housing, Less 6/7P Core, 626, 4 Pack (80-129 626 (4PK))
- RSVP INTERNATIONAL Lazy Susan - 2 Tier (TURN-2)
- PRIME-LINE 4PK 38 STL WNDW Roller, 4PK (G 3038)
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile, Steel, 48 In. L (XL7348RW)
- EMTEK Flat Black Latch, 2270US19 (2270US19)
- EMTEK French Antique Brass Latch, 2270US7 (2270US7)
- DELTANA Barrel Bolt Lifetime Brass 3" (3BBCR003)
- PRIME-LINE 4 in. Surface Bolt, Solid Brass, Polished Brass Finish Single Pack (U 9961)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 8" (8SB26D)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 HD Zinc Barrel Bolt (N162-388)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 8" (8SBCS19)
- Emtek Door Latch Bolts