Shop All Cabinet Knobs
Emtek
Satin Nickel Knobs 86395US15
Mfr # 86395US15
Zoro # G4273536
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal
- Projection 1.625 in.
- Diameter 1.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 86395US15
- Zoro # G4273536
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1.25 in. |
Details
Item | Satin Nickel Knobs 86395US15 |
Material | Crystal |
Projection | 1.625 in. |
Description
Satin Nickel Knobs 86395US15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Tandem Roller Assembly, Reversed F-Tab Single Pack (D 1880)
- STRYBUC Chrome Coat Hook with Bumper (91-6A)
- AMERICAN GARAGE DOOR SUPPLY Automatic Latch with Strike, Steel (AL3103)
- KIPP Hinge Lift-Off, Right 82X48, Plastic Black, Comp:Stainless Steel, A1=25, A2=22, 5, A3=43, 5, A4=38, 5 (K0434.2452523)
- EMTEK Bright Chrome Knob 86421US26 (86421US26)
- EMTEK Satin Brass Knob 86447US4 (86447US4)
- EMTEK Bright Chrome Knobs 86401US26 (86401US26)
- EMTEK Satin Nickel Knob 86457US15 (86457US15)
- EMTEK French Antique Brass Knobs 86113US7 (86113US7)
- EMTEK Bright Nickel Knobs 86115US14 (86115US14)
- AMERICAN IMAGINATIONS 1" W, Cabinet Knob (AI-22085)
- Emtek Cabinet Knobs