Shop All Cabinet Knobs
Emtek
Satin Nickel Knobs 86261US15
Mfr # 86261US15
Zoro # G4268058
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Projection 1.125 in.
- Diameter 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 86261US15
- Zoro # G4268058
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1 in. |
Details
Item | Satin Nickel Knobs 86261US15 |
Material | Brass |
Projection | 1.125 in. |
Description
Satin Nickel Knobs 86261US15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 6 in. L Zinc-Plated Extra Heavy Duty T-Hinge , 2PK (N129-189)
- KWIKSET Balboa ENTR Door Lock SmartKey New Chass (405BL-5S)
- STRYBUC Overlapping Astragal (19-134AL-48)
- LUCKY LINE LuckyLine: CLIP ON SECURE-A-KEY 1/CD (LKL-40401)
- EMTEK Flat Black Knobs 86321US19 (86321US19)
- EMTEK Bright Chrome Knobs 86401US26 (86401US26)
- EMTEK Mod Hex T Cabinet Knob Satin Nickel Finish (86728US15)
- EMTEK Flat Black Knob 86467US19 (86467US19)
- EMTEK Satin Brass Knob 86447US4 (86447US4)
- EMTEK Bright Chrome Knobs 86113US26 (86113US26)
- EMTEK French Antique Brass Knobs 86277US7 (86277US7)
- Emtek Cabinet Knobs