Shop All Cabinet Knobs
Emtek
Satin Nickel Knob 86610US15
Mfr # 86610US15
Zoro # G4282557
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Mushroom
- Material Brass
- Projection 1.125 in.
- Diameter 1.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emtek
- MFR # 86610US15
- Zoro # G4282557
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1.25 in. |
Details
Item | Satin Nickel Knob 86610US15 |
Shape | Mushroom |
Material | Brass |
Projection | 1.125 in. |
Description
Satin Nickel Knob 86610US15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock, Coreless, Long Shackle, Rectangular Steel Body, Stainless Steel Shackle, 7/8 in W (21B782L606)
- PRIME-LINE Passage Lever, Fits 2-3/8 in. and 2-3/4 in. Backset, Satin Nickel, ADA 1 Set (MP65253)
- VON DUPRIN Von Duprin Accessories (98ALK 3FT US3)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Under Mount Trash Can Pullout Waste Containers with Soft Close (53WC-2150SCDM-217)
- EMTEK French Antique Brass Knobs 86113US7 (86113US7)
- EMTEK Bright Nickel Knobs 86152US14 (86152US14)
- EMTEK Bright Brass Knobs 86013US3 (86013US3)
- EMTEK Brandt 1-1/4 in Cabinet Knob Polished Nickel Lifetime Finish (86695US14)
- EMTEK Bright Brass Knobs 86003US3 (86003US3)
- EMTEK Flat Black Knobs 86058FB (86058FB)
- BALDWIN Estate Satin Nickel Cabinet Knobs (4706.150.BIN)
- Emtek Cabinet Knobs