Shop All Wall Mount Hooks
Emtek
Satin Nickel Hook, 2809SDCUS15
Mfr # 2809SDCUS15
Zoro # G2169257
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Projection 2-5/8"
- Overall Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2809SDCUS15
- Zoro # G2169257
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 3-5/8" |
Details
Hook Item | Small Disc Modern Brass Double Hook |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Satin Nickel |
Projection | 2-5/8" |
Item | Satin Nickel Hook,2809SDCUS15 |
Description
Satin Nickel Hook,2809SDCUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS MAGNETIC HOOKS 28# 2PK (7632)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D15H630)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Screws 61503613 (61503613)
- BANSBACH EASYLIFT Shock Absorber, 154 lb., M20x1.5, 55mm L (FV-2008L-S)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- ELEMENTS BY HARDWARE RESOURCES 4" Polished Chrome Large Triple Prong Wall Mounted Hook (YT40-400PC)
- SUGATSUNE Utility Hook, 303 SS, 2-3/5 In (4CRV8)
- NATIONAL HARDWARE Reed Medium Brushed Gold Steel 4 in. L Hook 60 lb 1 pk (N337-905)
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Spr Rope Hook (N237-040)
- NATIONAL HARDWARE Powell Medium Brushed Gold Aluminum 4-15/16 in. L Angled Hook 60 lb 1 pk (N337-914)
- Emtek Wall Mount Hooks