Shop All Wall Mount Hooks
Emtek
Satin Nickel Hook, 2609OVALUS15
Mfr # 2609OVALUS15
Zoro # G2163325
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Basic Hook Material Solid Brass
- Projection 2-15/16"
- Overall Length 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2609OVALUS15
- Zoro # G2163325
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Overall Length | 3-3/8" |
Details
Hook Item | Oval Double Hook W/ Rosette |
Number of Hooks | 2 |
Basic Hook Material | Solid Brass |
Hook Finish | Satin Nickel |
Projection | 2-15/16" |
Item | Satin Nickel Hook,2609OVALUS15 |
Description
Satin Nickel Hook,2609OVALUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-96)
- RAYMOND Inch Series Die Spring, PK3 (103516)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- IVES Satin Chrome Stop WS404CVX26D (WS.10086)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- DELTANA Valet Hook, 7" Projection Antique Brass (VH65U5)
- ZORO SELECT Utility Hook, Vinyl, 7/8 in. H (49GV57)
- PEARL Broadcloth Centerfold Bias, 1/2 In Wide, 15 Yds, Black (2Pk) (M82-050-9999-15)
- JENSENDISTRIBUTIONSERVICES Frog Drinking Beer Leash or Key Holder (MI253991)
- PANACEA HOOK ANGLED FORGED 12"" (89412)
- Emtek Wall Mount Hooks