Shop All Wall Mount Hooks
Emtek
Satin Nickel Hook, 2608LANUS15
Mfr # 2608LANUS15
Zoro # G2162589
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Solid Brass
- Projection 3-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2608LANUS15
- Zoro # G2162589
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | Lancaster Single Hook Post |
Number of Hooks | 1 |
Basic Hook Material | Solid Brass |
Hook Finish | Satin Nickel |
Projection | 3-7/16" |
Item | Satin Nickel Hook,2608LANUS15 |
Description
Satin Nickel Hook,2608LANUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Adhesive Magnet Strip Roll, 0.5" x 10ft, PK6 (735003)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W, 10 PK (41USG/45 KA x10 Chain)
- SQUIDS BY ERGODYNE Arm Band ID/Badge Holder, Hi-Vis Org (3386HV)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C 630)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- NATIONAL HARDWARE Reed Medium Brushed Gold Zinc 4 in. L Hook 60 lb 1 pk (N337-917)
- CRAWFORDS Crawford Hanger Bike Flip Up 50Lb Cap STFSR13 (1462035)
- ELEMENTS BY HARDWARE RESOURCES 5-1/2" Brushed Oil Rubbed Bronze Pilltop Double Prong Wall Mounted Hook (YD60-550DBAC)
- JENSENDISTRIBUTIONSERVICES Mermaid Leash Holder Or Key Hook (MI2100860)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 4-7/16 in. L Ceiling Hook 75 lb (N220-491)
- Emtek Wall Mount Hooks