Shop All Wall Mount Hooks
Emtek
Satin Nickel Hook, 2608DISKUS15
Mfr # 2608DISKUS15
Zoro # G2162528
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Basic Hook Material Solid Brass
- Projection 3-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emtek
- MFR # 2608DISKUS15
- Zoro # G2162528
- Country of Origin China
- Category Wall Mount Hooks
Details
Hook Item | Disk Single Hook Post |
Number of Hooks | 1 |
Basic Hook Material | Solid Brass |
Hook Finish | Satin Nickel |
Projection | 3-7/16" |
Item | Satin Nickel Hook,2608DISKUS15 |
Description
Satin Nickel Hook,2608DISKUS15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVISIDOOR Red Oak Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.RO)
- BALDWIN RESERVE Baldwin Reserve FDTRATRR150 Full Dummy T (FD.TRA.TRR.150)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 16 x 16 (MP1616S)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1082)
- EMTEK Bright Nickel Hook, 2606US14 (2606US14)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- MONROE PMP Utility Hook, Steel, 1-3/8 In (4HDW4)
- IMPEX SYSTEMS GROUP INC Impex Systems Group Inc - Ook 7 Picture Hangers 50026 - Pack of 12 (50026)
- ELEMENTS BY HARDWARE RESOURCES 4" Brushed Oil Rubbed Bronze Large Triple Prong Wall Mounted Hook (YT40-400DBAC)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV7)
- JIFRAM EXTRUSIONS Jifram Extrusions 01100690 Easy Living Easy Wall Bag of Six 6 in. 45 Degree Black Metal Slatwall Hooks with Stabalizer & Double Hook Clips (1100690)
- Emtek Wall Mount Hooks